Shop All Bathroom Sink Faucets
Kohler
Manual 8" Mount, Gooseneck Bathroom Faucet
Mfr # K-400T70-5AKA-CP
Zoro # G3927802
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8"
- ADA Compliant Yes
- Flow Rate 1 gpm
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-400T70-5AKA-CP
- Zoro # G3927802
- UPC # 885612512901
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Water Inlet Connection Size | 1/2 in |
Height | 12-13/16" |
Spout Length | 5 3/16 in |
Manufacturers Warranty Length | 1 yr |
Description
Item Gooseneck Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (895-317GN2AE3XKAB)
- ZORO SELECT CPVC Elbow, 90 Degrees CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (2GKD1)
- PARKER 3/8" Compression 90 Degree Elbow (P6EU6)
- ZORO SELECT Tubing, 3/8 In OD, 100 Ft L, Natural (HDPE38ANA)
- KOHLER 8 in Mount, 3 Hole Tahoe Self-Rimming Lavatory With 8" C (2895-8-0)
- KOHLER Straight Spout Bathroom Faucet, (K-104S36-SANA-CP)
- KOHLER Sculpted Insight Dm Faucet W/Mixer (7515-VS)
- KOHLER Tone Single-Handle Bathroom Sink Fct Matte Black with Moderne Brass, 1.2 gpm (27415-4-BMB)
- KOHLER Purist W-M Lav Trim, 9 90-Deg Spt, Lvr (T14414-4-AF)
- KOHLER Venza Single Control Lav Faucet, 1.2Gpm Matte Black (28126-4-BL)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (920/26)
- Kohler Bathroom Sink Faucets & Accessories