Shop All Bathroom Sink Faucets
Kohler
Manual 8" Mount, Gooseneck Bathroom Faucet
Mfr # K-14406-4-CP
Zoro # G7472015
product price: $524.16
/ea
Free Shipping & Returns
$524.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8"
- ADA Compliant Yes
- Flow Rate 1.2 gpm
- Body Material Premium Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-14406-4-CP
- Zoro # G7472015
- UPC # 087206749704
- Country of Origin Multiple
- Category Bathroom Sink Faucets
Dimensions
Height | 8-1/2" |
Manufacturers Warranty Length | Lifetime Limited Warranty |
Spout Length | 5 1/2 in |
Water Inlet Connection Size | 1/2 in |
Spout Height | 8 1/2 in |
Description
Item Gooseneck Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" S-601 PVC BALL VALVE (201-405)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Reducing Union Tee-3/8" x 1/4" Tube OD (ZUSA-PTC-PBT-550)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221332)
- CHARLOTTE PIPE AND FOUNDRY 2-1/2 In. Schedule 40 PVC Tee (PVC 02400 1700HA)
- KOHLER Dual Handle 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (K-15261-4RA-CP)
- KOHLER Artifacts Column Bathroom Sink Spout (72760-CP)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (99491-4-BN)
- KOHLER Gooseneck Bathroom Faucet, Manual (K-400T70-5AKL-CP)
- KOHLER Purist Widespread Lavatory Faucet Wit (14406-4-BV)
- KOHLER Devonshire Deck-/Rim-Mount High-Flow (T398-4-BN)
- MOEN Hilliard 1H Lav Brb (84535BRB)
- Kohler Bathroom Sink Faucets & Accessories