Shop All Bathroom Sink Faucets
Kohler
Manual 8" Mount, Gooseneck Bathroom Faucet
Mfr # K-10272-4-CP
Zoro # G7464211
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8"
- ADA Compliant Yes
- Flow Rate 1.2 gpm
- Body Material Premium Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-10272-4-CP
- Zoro # G7464211
- UPC # 087206817755
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Water Inlet Connection Size | 1/2 in |
Height | 4-7/8" |
Spout Height | 3 1/4 in |
Spout Length | 5 1/8 in |
Manufacturers Warranty Length | Lifetime Limited Warranty |
Description
Item Gooseneck Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASIKS Check Valve, PVC, 2", EPDM, Threaded (TBC360-200EPT-PV)
- KECKLEY 1", Sweat, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (11SJY-BCM20M34-FTI-E)
- APG 2" Aluminum Part B (3E20BAL)
- LEGEND VALVE 2" GALVANIZED CROSS (352-378C)
- KOHLER Dual Handle 4" Mount, Low Arc Bathroom Faucet, Polished chrome (K-45100-4-CP)
- KOHLER Hint Sc Lav Faucet (97060-4-2MB)
- KOHLER Venza Single Control Lav Faucet, 1.2Gpm Matte Black (28126-4-BL)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (14408-4-BL)
- KOHLER Parallel Wall-Mount Single-Handle Bathroom Sink Faucet (22567-4-BL)
- KOHLER Straight Spout Bathroom Faucet, Manual (K-46028-4-CP)
- CHICAGO FAUCET Wristblade Handle 7-1/4" - 8-3/4" Mount, Hot And Cold Water Inlet Faucet, Chrome plated (943-317CP)
- Kohler Bathroom Sink Faucets