Shop All Bathroom Sink Faucets
This Product is Discontinued
Kohler
Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (Discontinued)
Mfr # K-7443-5A-CP
Zoro # G2017550
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8"
- Number of Holes 3
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-7443-5A-CP
- Zoro # G2017550
- UPC # 040688213071
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Overall Height | 1-3/4" |
Manufacturers Warranty Length | 1 yr Finish Limited Warranty and Faucet Lifetime Limited Warranty |
Height | 1-3/4" |
Spout Length | 5 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.