Shop All Bathroom Sink Faucets
Kohler
Manual 4" Mount, Straight Spout Bathroom Faucet
Mfr # K-400T20-5AKA-CP
Zoro # G7661584
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- ADA Compliant Yes
- Flow Rate 1 gpm
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # K-400T20-5AKA-CP
- Zoro # G7661584
- UPC # 885612512864
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Water Inlet Connection Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Height | 3-15/16" |
Spout Length | 3 15/16 in |
Description
Item Straight Spout Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: AK, HI, NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Singulier Rite-Temp Shower Valve T (TS10447-4-CP)
- RHEEM Ignitor, HSI, Metal/Ceramic, For 6FGV9 (SP14218A)
- AMERICAN FILTER CO AFC Brand AFC-CH-300-12000SK, Compatible to CFS8000-S Water Filters (1PK) Made by AFC (AFC-CH-300-12000SK-1p-3372)
- BRADLEY Thermostatic Valve for Shower (S59-2005)
- KOHLER Triton Bowe 8 Gooseneck - Wristblade (800T70-5AKA-CP)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (97100-4-BL)
- KOHLER Low Arc Bathroom Faucet, Polished Chrome (K-15198-4RA-CP)
- KOHLER 8 in Mount, 3 Hole Bathroom Faucet, Brushed Bronze (T14413-4-BV)
- KOHLER 0 in Mount, 1 Hole Sculpted Touchless Lavatory Faucet (13461-CP)
- KOHLER Manual 8" Mount, Straight Spout Bathroom Faucet (K-800T20-5AKA-CP)
- KOHLER Sculpted Touchless Ac-Powered Deck-Mount (13462-VS)
- Kohler Bathroom Sink Faucets