Shop All Bathroom Sink Faucets
Kohler
Manual 4" Mount, Low Arc Bathroom Faucet
Mfr # K-5316-4-CP
Zoro # G7734159
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- ADA Compliant Yes
- Flow Rate 1.2 gpm
- Body Material Premium Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-5316-4-CP
- Zoro # G7734159
- UPC # 650531998439
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 6-3/4" |
Spout Length | 4 1/2 in |
Water Inlet Connection Size | 1/2 in |
Spout Height | 6 13/16 in |
Manufacturers Warranty Length | Lifetime Limited Warranty |
Description
Item Low Arc Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: AK, NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Relief Valve, 1-1/2", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (RPV1150TPE1)
- KOHLER Loure 2.5 Gpm Single-Function Showerh (14786-BN)
- ZORO SELECT Flexible Tee, For Pipe Size 1-1/2" (QT-150)
- KUNKLE VALVE Adjustable Relief Valve, 3/4 In, 50 psi (0019-D10-MG0050)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Polished Nickel (14410-4-SN)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (77968-BL)
- KOHLER Gooseneck Bathroom Faucet, Manual (K-400T70-5AKL-CP)
- KOHLER Composed Tall Single-Hdl Faucet, Lever (73168-4-BN)
- KOHLER Tone Widespread Bathroom Sink Fct Matte Black, 1.2 gpm (27416-4-BL)
- KOHLER Low Arc Bathroom Faucet, Polished Chrome (K-15199-4NDRA-CP)
- ELKAY Single Handle 4'' Mount, 2 Hole Faucet Deck, 4" Spout, 4" Handle, Chrome (LK422L4)
- Kohler Bathroom Sink Faucets