Shop All Bathroom Sink Faucets
Kohler
Manual 4" Mount, Low Arc Bathroom Faucet
Mfr # K-15241-4DRA-CP
Zoro # G7734253
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- ADA Compliant Yes
- Flow Rate 1.2 gpm
- Body Material Premium Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-15241-4DRA-CP
- Zoro # G7734253
- UPC # 885612440631
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Lifetime Limited Warranty |
Spout Height | 4 in |
Water Inlet Connection Size | 1/2 in |
Height | 4" |
Spout Length | 4 7/16 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAID-O-MIST 52 Float Control Valve (52 Float Control Valve)
- AMERICAN FILTER CO 4 H, 4 PK (EPTWFU01-AFC-RF-F2-4-93683)
- VIEGA Viega MegaPress adapter, 3/4" x 3/4" (25105)
- ZORO SELECT 1/4" FNPT 304 SS 90 Degree Elbow (2UA55)
- KOHLER 8 in to 16 in Mount, 3 Hole Bathroom Faucet (800T70-5ANL-CP)
- KOHLER Sculpted Insight Dm Faucet W/Mixer (7515-VS)
- KOHLER Manual Single Hole Mount, Straight Spout Bathroom Faucet (K-14402-4A-CP)
- KOHLER Devonshire Widespread Bathroom Sink F (394-4-PB)
- KOHLER Purist Lav Faucet (14410-3-2MB)
- KOHLER Purist Single Control Lav Faucet (14404-4A-BN)
- KOHLER Geometric Touchless Ac-Powered Deck-Moun (13468-VS)
- Kohler Bathroom Sink Faucets