Shop All Lawn Mower Accessories
This Product is Discontinued
Kohler
Maintenance Kit (Discontinued)
Mfr # 17 789 02-S
Zoro # G0568528
This Product is Discontinued
Key Features
- Fits Brand Kohler
- For Use With Mfr. Model Number SH265
- Includes Air Filter, Bottle Oil 20 oz, Fuel Treatment 1 oz, Pre-Cleaner, Spark Plugs
- Application Courage 6.5 hp
- Product Type Maintenance Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 17 789 02-S
- Zoro # G0568528
- UPC # 885612094308
- Country of Origin China
- Category Lawn Mower Accessories
Details
Item | Maintenance kit |
Fits Brand | Kohler |
For Use With Mfr. Model Number | SH265 |
Includes | Air Filter, Bottle Oil 20 oz, Fuel Treatment 1 oz, Pre-Cleaner, Spark Plugs |
Application | Courage 6.5 hp |
Product Type | Maintenance Kit |
Description
Maintenance Kit, For Use With Grainger Item Number 11M962, 11M963, 11Z373, 6VMW2, For Use With Mfr. Model Number SH265, Fits Brand Kohler, Includes Air Filter, Pre-Cleaner, Spark Plugs, Bottle Oil 20 oz., Fuel Treatment 1 oz., Application Courage 6.5 HP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.