Shop All Automatic Flush Valve
Kohler
Mach Wave Hec 1.28 Gpf Toilet Fv
Mfr # 40TH00N10-CP
Zoro # G408583607
product price: $766.99
/ea
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Polished Chrome
- Standards WaterSense Listed; ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 40TH00N10-CP
- Zoro # G408583607
- UPC # 885612624185
- Country of Origin Unknown
- Category Automatic Flush Valve
Details
Material | Brass |
Finish | Polished Chrome |
Standards | WaterSense Listed; ADA Compliant |
Description
WAVE technology offers hygienic touchless operation on command. Activating only when a hand is waved directly over the flushometer, the sensor eliminates random flushing that can be frightening for children. And by removing false actuations, WAVE technology provides even greater water savings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 4" Black Pipe Nipple Sch 80 (40606)
- KOHLER Hinge Service Kit, Quiet-Close (1317554-0)
- ZORO SELECT Floor Flange Trim Plate, Steel, 3/8 In (1PPE1)
- USA INDUSTRIALS Pipe Fitting - 316SS - Schedule 40 - Close Nipple - 1/2" MNPT (ZUSA-PF-2232)
- KOHLER Wave Dc 1.28 Gpf Toilet Retrofit Fv (40TD00N10-RF-CP)
- KOHLER Mach Tripoint Dc 1.28 Gpf Toilet Fv (10TD00N10-CP)
- KOHLER Tripoint Exposed Hybrid 0.125 Gpf Washdown Urinal Flushometer (7546-CP)
- KOHLER Flush Valve, Replacement (85406)
- KOHLER Mach Tripoint Dc 1.28 Gpf Toil Ret Fv (10TD00N10-RF-CP)
- KOHLER Mach Wave Dc 1.6 Gpf Toilet Fv (40TD00R10-CP)
- MOEN COMMERCIAL 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (8312)
- Kohler Automatic Flush Valve