Shop All Automatic Flush Valve
Kohler
Mach Wave Hec 1.28 Gpf Toil Ret Fv
Mfr # 40TH00N10-RF-CP
Zoro # G208583630
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material Brass
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 40TH00N10-RF-CP
- Zoro # G208583630
- UPC # 885612624192
- Country of Origin Unknown
- Category Automatic Flush Valve
Details
Finish | Polished Chrome |
Material | Brass |
Standards | ADA Compliant |
Description
WAVE technology offers hygienic touchless operation on command. Activating only when a hand is waved directly over the flushometer, the sensor eliminates random flushing that can be frightening for children. And by removing false actuations, WAVE technology provides even greater water savings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAUFF CS Valve, 2" SAE, 6000 PSI Max (FBV-2-U32-0001-M)
- PARKER Male Connector, Low Lead Brass, 1/2 In. (L48F-8-4)
- ZORO SELECT 1/2" FNPT 316 SS Threaded Tee (2UA33)
- TOTO Seat, Guinevere, Soft, Close, Cotton, With Cover, polypropylene (SS224#01)
- KOHLER Flush Valve, Replacement (85406)
- KOHLER Mach Tripoint Dc 1.28 Gpf Toil Ret Fv (10TD00N10-RF-CP)
- KOHLER Mach Wave Dc 1.6 Gpf Toilet Fv (40TD00R10-CP)
- KOHLER Wave Dc 1.28 Gpf Toilet Retrofit Fv (40TD00N10-RF-CP)
- KOHLER Mach Wave Dc 1.28 Gpf Toilet Fv (40TD00N10-CP)
- KOHLER Tripoint Exposed Hybrid 0.125 Gpf Washdown Urinal Flushometer (7546-CP)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6000-WS1.0005)
- Kohler Automatic Flush Valve