Shop All Automatic Flush Valve
Kohler
Mach Wave Hec 0.5 Gpf Urinal Fv
Mfr # 40UH00G20-CP
Zoro # G608583599
product price: $766.99
/ea
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Polished Chrome
- Standards WaterSense Listed; ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 40UH00G20-CP
- Zoro # G608583599
- UPC # 885612624253
- Country of Origin Unknown
- Category Automatic Flush Valve
Details
Material | Brass |
Finish | Polished Chrome |
Standards | WaterSense Listed; ADA Compliant |
Description
Operating with a sophisticated electronic sensor, touchless flushometers with Mach WAVE technology feature highly accurate, dependable performance. These flushometer valves, which offer attractive options for any commercial or institutional installation, comply with the guidelines of the Americans with Disabilities Act ADA.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Towel Ring, Satin, Infinity, 6 In (04-SN8404)
- DELTA Single Handle Widespread Lavatory Faucet, Chrome (24T2673)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K7160-20X5)
- ZORO SELECT 1/8" x 12" Black Pipe Nipple Sch 40 (5P618)
- KOHLER Wave Dc 1.28 Gpf Toilet Retrofit Fv (40TD00N10-RF-CP)
- KOHLER Mach Tripoint Dc 0.5 Gpf Urinal Fv (10UD00G20-CP)
- KOHLER Mach Wave Dc 1.6 Gpf Toilet Fv (40TD00R10-CP)
- KOHLER Mach Tripoint Dc 1.28 Gpf Toil Ret Fv (10TD00N10-RF-CP)
- KOHLER 0.125 gpf gpf, Mach Tripoinnt, Polished Chrome, 3/4 in Spud Coupling (10UD00D20-CP)
- KOHLER Flush Valve, Replacement (85406)
- ZURN 3.0 gpf, Urinal Manual Flush Valve, Polished Chrome, 1 in IPS (Z6001-YB-YC)
- Kohler Automatic Flush Valve