Shop All Urinals
Kohler
Mach Wave Hec 0.125 Gpf Urinal Fv
Mfr # 40UH00D20-CP
Zoro # G008438789
Free Shipping & Returns
$639.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Urinal Material Brass
- Finish Polished Chrome
- Standards WaterSense Listed; ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Urinal Material | Brass |
Finish | Polished Chrome |
Standards | WaterSense Listed; ADA Compliant |
Description
Operating with a sophisticated electronic sensor, touchless flushometers with Mach WAVE technology feature highly accurate, dependable performance. These flushometer valves, which offer attractive options for any commercial or institutional installation, comply with the guidelines of the Americans with Disabilities Act ADA.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Shower Niche Tile Template, Rectangle Plastic, 6PK (SN2414 P6)
- ZURN Water Pressure Reducing Valve, 1-1/2 In. (112-500XL)
- LEGEND VALVE 1/2" T-401 GATE VALVE (104-303)
- ZURN Mixing Cartridge, Ceramic, Unfinished (80242001)
- KOHLER Freshman 1.0 Gpf Rear-Inlet Urinal (4989-T-7)
- KOHLER Steward Hybrid High-Efficiency Urinal (5244-ET-0)
- KOHLER Dexter Urinal & Mach 0.5 Hybrid (PR5016-T2H-NA)
- KOHLER Dexter Washdown Wall-Mount 0.125 Gpf Urinal With Top Spud (5452-ET-7)
- KOHLER Bardon High-Efficiency Urinal (Heu), (4991-ET-0)
- KOHLER Siphon Jet Urinal, Wall, Top Spud, 0.5-1.0 (K-5016-ET-0)
- SLOAN Urinal, ADA Compliant, White, Unfinished (1001021)
- Kohler Urinals