Shop All Automatic Flush Valve
Kohler
Mach Tripoint Hec 0.125 Gpf Urinal Fv
Mfr # 10UH00D20-CP
Zoro # G308583608
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Standards WaterSense Listed; ADA Compliant
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 10UH00D20-CP
- Zoro # G308583608
- UPC # 885612624109
- Country of Origin Unknown
- Category Automatic Flush Valve
Details
Material | Brass |
Standards | WaterSense Listed; ADA Compliant |
Finish | Polished Chrome |
Description
Operating With A Sophisticated Electronic Sensor, Mach Touchless Flushometers With Tripoint Technology Feature Highly Accurate, Dependable Performance. These Flushometer Valves, Which Offer Attractive Options For Any Commercial Or Institutional Installation, Comply With The Guidelines Of The Americans With Disabilities Act Ada. Elevate Your Experience With Kohler.
- •0.125 gpf (0.47 lpf)
- •Activation distance is factory-set
- •Chloramine and chlorine resistance on all rubber components exposed to waterway
- •Engineered for optimal performance with KOHLER® commercial fixtures
- •125-micron filter protects internal components
- •125-micron filter protects internal components
- •High back pressure vacuum breaker
- •Locking stop cap provides protection against vandalism
- •No external flush volume adjustment ensures water conservation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNE STAINLESS STEEL FITTING (13MHHMD1.5-H)
- LASCO FITTINGS Nested Coupling, 3/4 in, Schedule 40 (477007BC)
- KIBI Engel Single Handle Pull Down Kitchen Faucet (KKF2014MB)
- NIBCO Suction Line P-Trap, Wrot Copper, C x C (698 3/4)
- KOHLER 0.125 gpf gpf, Mach Tripoinnt, Polished Chrome, 3/4 in Spud Coupling (10UD00D20-CP)
- KOHLER Tripoint Exposed Hybrid 0.125 Gpf Washdown Urinal Flushometer (7546-CP)
- KOHLER Mach Tripoint Dc 0.5 Gpf Urinal Fv (10UD00G20-CP)
- KOHLER Mach Tripoint Dc 1.28 Gpf Toilet Fv (10TD00N10-CP)
- KOHLER Mach Tripoint Dc 1.28 Gpf Toil Ret Fv (10TD00N10-RF-CP)
- KOHLER Mach Wave Dc 1.28 Gpf Toilet Fv (40TD00N10-CP)
- SLOAN Sloan EBV500A Toilet Urinal Retrofit Sensor Single Flush Valve, 5 GPF (3325500)
- Kohler Automatic Flush Valve