Shop All Automatic Flush Valve
Kohler
Mach Tripoint Dc 1.6 Gpf Toilet Fv
Mfr # 10TD00R10-CP
Zoro # G308583622
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Standards ADA Compliant
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 10TD00R10-CP
- Zoro # G308583622
- UPC # 885612624321
- Country of Origin Unknown
- Category Automatic Flush Valve
Details
Finish | Polished Chrome |
Standards | ADA Compliant |
Material | Brass |
Description
Operating With A Sophisticated Electronic Sensor, Mach Touchless Flushometers With Tripoint Technology Feature Highly Accurate, Dependable Performance. These Flushometer Valves, Which Offer Attractive Options For Any Commercial Or Institutional Installation, Comply With The Guidelines Of The Americans With Disabilities Act Ada. Elevate Your Experience With Kohler.
- •1.6 gpf (6.0 lpf)
- •Activation distance is factory-set
- •Chloramine and chlorine resistance on all rubber components exposed to waterway
- •Engineered for optimal performance with KOHLER® commercial fixtures
- •125-micron filter protects internal components
- •125-micron filter protects internal components
- •High back pressure vacuum breaker
- •Locking stop cap provides protection against vandalism
- •No external flush volume adjustment ensures water conservation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Refrigeration Press Fitting (RP02715)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-5/32-4)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 12 in. L Freezeless Model 19 Anti-Rupture Sillcock (19C3-12)
- STREAMLINE Straight Copper Tubing, 4 1/8 in Outside Dia, 10 ft Length, Type K (KH40010)
- KOHLER Mach Tripoint Dc 1.28 Gpf Toilet Fv (10TD00N10-CP)
- KOHLER Wave Dc 1.28 Gpf Toilet Retrofit Fv (40TD00N10-RF-CP)
- KOHLER 0.125 gpf gpf, Mach Tripoinnt, Polished Chrome, 3/4 in Spud Coupling (10UD00D20-CP)
- KOHLER Mach Wave Dc 1.6 Gpf Toilet Fv (40TD00R10-CP)
- KOHLER Tripoint Exposed Hybrid 0.125 Gpf Washdown Urinal Flushometer (7546-CP)
- KOHLER Mach Tripoint Dc 1.28 Gpf Toil Ret Fv (10TD00N10-RF-CP)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1-1/2 in IPS (ZTR6200-WS1-HW)
- Kohler Automatic Flush Valve