Shop All Automatic Flush Valve
Kohler
Mach Tripoint Dc 1.6 Gpf Toil Ret Fv
Mfr # 10TD00R10-RF-CP
Zoro # G708583604
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Standards ADA Compliant
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 10TD00R10-RF-CP
- Zoro # G708583604
- UPC # 885612624338
- Country of Origin Unknown
- Category Automatic Flush Valve
Details
Finish | Polished Chrome |
Standards | ADA Compliant |
Material | Brass |
Description
Operating with a sophisticated electronic sensor, Mach touchless flushometers with Tripoin technology feature highly accurate, dependable performance. These flushometer valves, which offer attractive options for any commercial or institutional installation, comply with the guidelines of the Americans with Disabilities Act ADA. Elevate your experience with KOHLER.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass 6 PK (CPH440B-D6)
- DEL CITY DIV OF ACTUANT Del City 2906 Vinyl Coated Loom Clamps, 1/2" Width, 3/8" Diameter, 100 per package (2906)
- DANCO FLANGE FOR BELL STYLE (9D00080615)
- DELTA Delta Button - Hot/Cold Indicator - Finished Chrome (RP50786)
- KOHLER Mach Tripoint Dc 1.28 Gpf Toil Ret Fv (10TD00N10-RF-CP)
- KOHLER Flush Valve, Replacement (85406)
- KOHLER Mach Wave Dc 1.6 Gpf Toilet Fv (40TD00R10-CP)
- KOHLER Mach Tripoint Dc 1.28 Gpf Toilet Fv (10TD00N10-CP)
- KOHLER Mach Wave Dc 1.28 Gpf Toilet Fv (40TD00N10-CP)
- KOHLER 0.125 gpf gpf, Mach Tripoinnt, Polished Chrome, 3/4 in Spud Coupling (10UD00D20-CP)
- ZURN Automatic Flush Valve Retrofit Kit (ZERK-U-EWS-TM)
- Kohler Automatic Flush Valve