Shop All Automatic Flush Valve
Kohler
Mach Tripoint Dc 1.28 Gpf Toilet Fv
Mfr # 10TD00N10-CP
Zoro # G808583603
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Length 5 in
- Standards WaterSense Listed; ADA Compliant
- Material Brass
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 10TD00N10-CP
- Zoro # G808583603
- UPC # 885612624307
- Country of Origin Unknown
- Category Automatic Flush Valve
Dimensions
Width | 5 in |
Length | 5 in |
Height | 16.75 in |
Details
Standards | WaterSense Listed; ADA Compliant |
Material | Brass |
Finish | Polished Chrome |
Description
Operating with a sophisticated electronic sensor, touchless flushometers with Mach Tripoint technology feature highly accurate, dependable performance. These flushometer valves, which offer attractive options for any commercial or institutional installation, comply with the guidelines of the Americans with Disabilities Act ADA. Elevate your experience with KOHLER.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-6801 NL COMPACT PRV VALVE (111-335NL)
- JOMAR VALVE 3/4" NPT Lead Free Brass Spring Check Valve (T-521G)
- ZORO SELECT Tubing, Seamless, 1/2 In, 6 Ft, 1010 Carbon (3CCJ4)
- LEGRIS Push-to-Connect Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3102 12 00)
- KOHLER Flush Valve, Replacement (85406)
- KOHLER Mach Wave Dc 1.28 Gpf Toilet Fv (40TD00N10-CP)
- KOHLER Wave Dc 1.28 Gpf Toilet Retrofit Fv (40TD00N10-RF-CP)
- KOHLER Mach Wave Dc 1.6 Gpf Toilet Fv (40TD00R10-CP)
- KOHLER Mach Tripoint Dc 1.6 Gpf Toilet Fv (10TD00R10-CP)
- KOHLER 0.125 gpf gpf, Mach Tripoinnt, Polished Chrome, 3/4 in Spud Coupling (10UD00D20-CP)
- ZURN 1.28 gpf, Urinal Manual Flush Valve, Polished Chrome, 1 in IPS (Z6200PL-HET)
- Kohler Automatic Flush Valve