Shop All Automatic Flush Valve
Kohler
Mach Tripoint Dc 1.0 Gpf Toilet Fv
Mfr # 10TD00K10-CP
Zoro # G208583609
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Material Brass
- Length 5 in
- Standards WaterSense Listed; ADA Compliant
- Height 16.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 10TD00K10-CP
- Zoro # G208583609
- UPC # 885612624291
- Country of Origin Unknown
- Category Automatic Flush Valve
Dimensions
Width | 5 in |
Length | 5 in |
Height | 16.75 in |
Details
Material | Brass |
Standards | WaterSense Listed; ADA Compliant |
Finish | Polished Chrome |
Description
Operating with a sophisticated electronic sensor, Mach touchless flushometers with Tripoint technology feature highly accurate, dependable performance. These flushometer valves, which offer attractive options for any commercial or institutional installation, comply with the guidelines of the Americans with Disabilities Act ADA. Elevate your experience with KOHLER.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO Chr Lav Pop Up Assembly (03-4631)
- ACORN CONTROLS Wall, Shower Head Nozzle Assembly, Chrome, Wall (1241-001-001)
- RHEEM LWD Element, Titanium, 1-1/2 In, 240V, 4500W (SP213670)
- ZURN AquaVantage Diaphragm Assembly (P6000-E15A)
- KOHLER Wave Dc 1.28 Gpf Toilet Retrofit Fv (40TD00N10-RF-CP)
- KOHLER Flush Valve, Replacement (85406)
- KOHLER Mach Wave Dc 1.6 Gpf Toilet Fv (40TD00R10-CP)
- KOHLER Mach Tripoint Dc 0.5 Gpf Urinal Fv (10UD00G20-CP)
- KOHLER 0.125 gpf gpf, Mach Tripoinnt, Polished Chrome, 3/4 in Spud Coupling (10UD00D20-CP)
- KOHLER Mach Tripoint Dc 1.28 Gpf Toilet Fv (10TD00N10-CP)
- ZURN 1.5 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZER6003PL-CPM)
- Kohler Automatic Flush Valve