Shop All Urinals
Kohler
Mach Tripoint Dc 0.125 Gpf Urinal Fv
Mfr # 10UD00D20-CP
Zoro # G208539422
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Urinal Material Brass
- Finish Polished Chrome
- Standards WaterSense Listed; ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Urinal Material | Brass |
Finish | Polished Chrome |
Standards | WaterSense Listed; ADA Compliant |
Description
Operating With A Sophisticated Electronic Sensor, Touchless Flushometers With Mach Tripoint Technology Feature Highly Accurate, Dependable Performance. These Flushometer Valves, Which Offer Attractive Options For Any Commercial Or Institutional Installation, Comply With The Guidelines Of The Americans With Disabilities Act Ada. Elevate Your Experience With Kohler.
- •0.125 gpf (0.47 lpf)
- •Activation distance is factory-set
- •Chloramine and chlorine resistance on all rubber components exposed to waterway
- •Engineered for optimal performance with KOHLER® commercial fixtures
- •125-micron filter protects internal components
- •125-micron filter protects internal components
- •High back pressure vacuum breaker
- •Locking stop cap provides protection against vandalism
- •No external flush volume adjustment ensures water conservation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Dual Handle 4" Mount, 3 Hole FB101 4" Centerset Lavatory Faucet, w/, Polished chrome (FB101)
- MAXPURE STAINLESS STEEL FITTING (TE31SWW6L1.0X.5-PM)
- PARGRIP Strt Connector, PFA, PTFE, ETFE, Comp, 1/4In (GSC-4)
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 60 ft Length, Type L (618F)
- KOHLER Mach Wave Dc 0.5 Gpf Urinal Fv (40UD00G20-CP)
- KOHLER Freshman Siphon-Jet Wall-Mount 1 Gpf Urinal With Rear Spud (4989-R-7)
- KOHLER Dexter Urinal Top Spud Antimicrobial (5016-ETSS-0)
- KOHLER Tend Urinal & Mach 0.5 Dc (PR20713-T2D-NA)
- KOHLER Steward Hybrid High-Efficiency Urinal (5244-ET-0)
- KOHLER Stanwell Blow-Out 0.5 To 1.0 Gpf Urinal With Top Spud (25048-ET-0)
- TOTO Ecoefv Concealed Urinal 05G W 14 X 12 (TEU2LA11#SS)
- Kohler Urinals