Shop All Toilet Seats
Kohler
Lustra With Quick-Release Hinges, With Cover, Plastic; Sturdy plastic, White
Mfr # 4652-A-0
Zoro # G8712339
product price: $132.63
/ea
Free Shipping & Returns
$132.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Cover / Without Cover With Cover
- Color White
- Material Plastic; Sturdy plastic
- Width 14-1/4 in
- Features Approved for Commercial Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 4652-A-0
- Zoro # G8712339
- UPC # 040688617862
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-1/4 in |
Seat Height | 1 in |
Details
With Cover / Without Cover | With Cover |
Color | White |
Material | Plastic; Sturdy plastic |
Features | Approved for Commercial Use |
Front Type | Closed |
Collection | Lustra, Q2 |
Item | Lustra With Quick-Release Hinges |
Description
Lustra With Quick-Release Hinges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEC Single Piece Adapter Brass M Pol x 1/2 in. FNPT (ME357)
- KOHLER Valve Assembly (1311362)
- PENTAIR/PENTEK Liquid Filter Bag, #2 Size, 10 Microns, Felt, Polyester (KE10K2S)
- FLUIDMASTER Ballock Seal#242 (242)
- KOHLER Purefresh Refill Scent Pack Assortment For Purefresh Toilet Seat (7723-NA)
- KOHLER Purewash Manual Bidet Seat W/ Cp Handle (98804-CP-0)
- KOHLER Reveal Quiet-Close With Grip-Tigh, Plastic, Thunder Grey (4009-58)
- KOHLER Rochelle Toilet Seat (1014072-40)
- KOHLER Lustra Quick-Release Elongated Toilet Seat (4652-53)
- KOHLER Corbelle Comfort Height Elongated (4144-0)
- TOTO Seat, Elongated, Soft, Close, Sedona Be, With Cover, polypropylene (SS114#12)
- Kohler Toilet Seats