Shop All Bathroom Sink Faucets
Kohler
Low Arc Bathroom Faucet, Polished Chrome
Mfr # K-800T20-5ANL-CP
Zoro # G8088106
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 0.5 gpm
- Spout Reach 5 1/2 in
- CEC Compliant Non CEC Compliant
- Spout Height 1 15/16 in
- ADA Compliance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-800T20-5ANL-CP
- Zoro # G8088106
- UPC # 885612513038
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Spout Height | 1 15/16 in |
Manufacturers Warranty Length | 1 yr |
Water Inlet Connection Size | 1/2 in |
Spout Length | 5 1/2 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" COPPER x FIP UNION NL (302-318NL)
- B & K Nibco 3/4 in. Sweat X 3/4 in. D Sweat Copper Tee (W01675C)
- RIDGID Press Tool Jaw (16963)
- KIBI Tender-T Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1020BG-KPW101BG)
- KOHLER Parallel Ws Lav Fct, Lever 1.0 Gpm (23484-4K-BL)
- KOHLER Composed Single-Handle Bathroom Sink Faucet W/ Lever Handle (73167-4-TT)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (97093-4-CP)
- KOHLER Parallel Wall-Mount Single-Handle Bathroom Sink Faucet (22567-4-BL)
- KOHLER Venza 2H Wdsprd Lav Fct Polished Chrome, 1.0 gpm (28125-4K-CP)
- KOHLER Tone Freestanding Bath Faucet Trim Matte Black with Moderne Brass (T27424-4-BMB)
- KOHLER 8 in to 16 in Mount, 3 Hole Bathroom Faucet (800T70-5ANL-CP)
- Kohler Bathroom Sink Faucets