Shop All Bathroom Sink Faucets
Kohler
Low Arc Bathroom Faucet, Polished Chrome
Mfr # K-800T20-5AKL-CP
Zoro # G8087975
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1 gpm
- Faucet Finish Polished Chrome
- Spout Height 1 15/16 in
- Max. Mounting Hole Center Distance 8 in
- Ligature Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # K-800T20-5AKL-CP
- Zoro # G8087975
- UPC # 885612513045
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Spout Height | 1 15/16 in |
Manufacturers Warranty Length | 1 yr |
Spout Length | 5 1/2 in |
Water Inlet Connection Size | 1/2 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size (008607)
- DELTA Cartridge, ForTub and Shower (RP47201)
- ZORO SELECT PVC Cap, Socket, 4 in Pipe Size (447040)
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (712LF-1)
- KOHLER Triton Bowe 8 Gooseneck - Wristblade (800T70-5AKA-CP)
- KOHLER Touchless Single Hole Mount, Gooseneck Bathroom Faucet (K-13473-CP)
- KOHLER Manual Single Hole Mount, Low Arc Bathroom Faucet (K-10215-4-CP)
- KOHLER Parallel Single-Handle Bathroom Sink Faucet (23472-4-CP)
- KOHLER Memoirs Stately Widespread Lavatory F (454-4V-CP)
- KOHLER Touchless Single Hole Mount, Straight Spout Bathroom Faucet (K-13463-CP)
- VALTERRA PF221403 Faucet 8" Deck Brushed Nickel Hi-Arc Spout 2-Handle (PF221403)
- Kohler Bathroom Sink Faucets