Shop All Bathroom Sink Faucets
Kohler
Low Arc Bathroom Faucet, Polished Chrome
Mfr # K-15240-4NDRA-CP
Zoro # G8086907
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 0.5 gpm
- Faucet Body Material Zinc
- CEC Compliant CEC Compliant
- Features Mounting Hardware Included
- Flow Outlet Type - Faucet Aerated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-15240-4NDRA-CP
- Zoro # G8086907
- UPC # 885612440679
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Spout Height | 2 13/16 in |
Manufacturers Warranty Length | 1 yr |
Water Inlet Connection Size | 1/2 in |
Spout Length | 5 3/4 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON W-Series, BR FNPT, 1", Plug 1" (W8F8-B)
- BANJO Screen, 40 Mesh, Y Strainer, 1 - 1 1/4 In. (LS140)
- DIXON Flange Coupler, 4 x 4 In, 100 psi, Aluminum (400-DL-AL)
- ZORO SELECT Straight Adapter, Steel, 3/8 in, BSPP x NPT (ZUSA-PF-7992)
- KOHLER Purist Widespread Lavatory Faucet Wit (14406-4-BV)
- KOHLER Riff Widespread Bathroom Sink Fct Vibrant Polished Nickel, 0.5 gpm (27399-4N-SN)
- KOHLER Triton Bowe 4 Centerset - Wristblade (400T20-5AKA-CP)
- KOHLER 8 in Mount, 3 Hole Tahoe Self-Rimming Lavatory With 8" C (2895-8-0)
- KOHLER Forte Centerset Lavatory Faucet With (10270-4-BN)
- KOHLER Geometric Touchless Ac-Powered Deck-Moun (13469-CP)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (527-HA8ABCP)
- Kohler Bathroom Sink Faucets & Accessories