Shop All Bathroom Sink Faucets
Kohler
Low Arc Bathroom Faucet, Polished Chrome
Mfr # K-15199-4NDRA-CP
Zoro # G8088072
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 0.5 gpm
- Faucet Body Material Zinc
- Replacement Cartridge Mfr. Model Number None
- Spout Length 5 13/16 in
- Faucet Handle Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-15199-4NDRA-CP
- Zoro # G8088072
- UPC # 885612443878
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 5 13/16 in |
Water Inlet Connection Size | 3/8 in |
Spout Height | 2 15/16 in |
Manufacturers Warranty Length | 1 yr |
Description
Item Low Arc Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1/2" MNPT x FNPT 304 SS Hex Bushing (400B113N020012)
- HAUSEN 72-Inch Dish washer connector 3/8"Comp x 3/8"Comp with elbow, Dish washer connector (HA-DW-100)
- ZORO SELECT 3/8" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNC17)
- RHEEM Fuse Block, 30A (SP8311E)
- KOHLER Purist Deck-Mount High-Flow Bath Fauc (T14428-4-CP)
- KOHLER Parallel Ws Lav Fct, Lever 1.0 Gpm (23484-4K-BL)
- KOHLER Manual Single Hole Mount, Low Arc Bathroom Faucet (K-10215-4-CP)
- KOHLER Parallel 2 Handle Dm Bath Faucet, Lever (27121-4-BV)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (99491-4-BN)
- KOHLER Manual 8" Mount, Gooseneck Bathroom Faucet (K-14406-4-CP)
- DELTA Dual Handle 6" to 16" Mount, 3-hole 6-16" installation Hole Widespread Lavatory Faucet (35999LF-RB)
- Kohler Bathroom Sink Faucets & Accessories