Shop All Showerhead and Tub Accessories
Kohler
Loure(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.5 Gpm Showerhead
Mfr # TS14670-4-CP
Zoro # G2621295
product price: $659.85
/ea
Free Shipping & Returns
$659.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Single Lever Handle, Easy to clean
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Height 10-1/8"
- Width 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS14670-4-CP
- Zoro # G2621295
- UPC # 885612363565
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 10-1/8" |
Width | 3-1/2" |
Depth | 3-1/2" |
Face Dia. | 6-1/4" |
Details
Item | Shower Trim |
Features | Single Lever Handle, Easy to clean |
Flow Rate | 2.5 gpm |
ADA Compliant | Yes |
Finish | Polished Chrome |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Description
TS14670-4-CP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET RH Ceramic Cartridge, Brass/SS, PK12 (377-XTRHBL12JKABNF)
- KINGSTON BRASS DTT205 Tip-Toe Bath Tub Drain (DTT205)
- VITA NEEDLE CO Stainless Steel 304 Tubing 3/8 OD X .010 Wall @ 36" (G1849)
- MOEN Remodeling Cover Plate - (1920BN)
- KOHLER Statement Handshower Hose, 72 Matte Black (21050-BL)
- KOHLER Statement Handshower Hose, 60 Vibrant Brushed Nickel (21049-BN)
- KOHLER Bancroft(R) Rite-Temp(R) Bath And Shower Valve Trim With Metal Lever Handle, Slip-Fit Spout And 2.5 Gpm Showerhead (TS10582-4-BN)
- KOHLER Bancroft(R) Rite-Temp(R) Bath And Shower Valve Trim With Metal Lever Handle, Slip-Fit Spout And 2.5 Gpm Showerhead (TS10582-4-CP)
- KOHLER Shower Arm, 5-1/2" L, Chrome Cover (K-45129-CP)
- KOHLER Anthem Recessed Mech Th Control 2Ot Vibrant Brushed Nickel (26346-9-BN)
- DELTA Trinsic Cntmp 2Hl Monitor 14 Sries Valv Trim w/3S Integ Dvrtr VB (T24859-RB)
- Kohler Showerhead and Tub Accessories