Shop All Showerhead and Tub Accessories
Kohler
Loure(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.5 Gpm Showerhead
Mfr # TS14670-4-BN
Zoro # G2620342
product price: $956.81
/ea
Free Shipping & Returns
$956.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Single Lever Handle, Easy to clean
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Height 10-1/8"
- Width 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS14670-4-BN
- Zoro # G2620342
- UPC # 885612373847
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 10-1/8" |
Width | 3-1/2" |
Depth | 3-1/2" |
Face Dia. | 6-1/4" |
Details
Item | Shower Trim |
Features | Single Lever Handle, Easy to clean |
Flow Rate | 2.5 gpm |
ADA Compliant | Yes |
Finish | Vibrant Brushed Nickel |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Description
TS14670-4-BN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Nut, Zinc Pltd Steel, Comp, 1/2In (8 BU-S)
- DELTA Essa Voiceiq Single Handle Pull-Down Faucet With Touch20 Technology (9113TV-AR-DST)
- KOHLER Statement Handshower Hose, 60 Vibrant Brushed Nickel (21049-BN)
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 1/2-1 In (0500301692)
- KOHLER Dtv Mode Wall-Mount Bath/Shower Digital Interface (29201-BL)
- KOHLER Body, Diverter (56605)
- KOHLER Purist Rite-Temp Shower Valve Trim (TS14422-4-SN)
- KOHLER Components Rite-Temp Sequential Vlv Tr (TS78015-4-SN)
- KOHLER Alteo(R) Rite-Temp(R) Shower Valve Trim With Lever Handle, Less Showerhead (TLS45106-4-BN)
- KOHLER Bancroft(R) Rite-Temp(R) Shower Valve Trim With Metal Lever Handle, Less Showerhead (TLS10583-4-BN)
- KISSLER Escutcheon Sleeve 1-1/4" Connection, Chrome (31-4148)
- Kohler Showerhead and Tub Accessories