Shop All Shower & Bathtub Parts
Kohler
Loure Wall-Mount Supply Elbow With Check Valve
Mfr # 22175-BN
Zoro # G001243991
product price: $147.60
/ea
Free Shipping & Returns
$147.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1/2" NPT
- Material Brass
- Depth (In.) 1-15/16 in
- Standards ASME A112.18.1; ASME, CSA
- Width (In.) 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 22175-BN
- Zoro # G001243991
- UPC # 885612668981
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 1-15/16 in |
Width (In.) | 2-1/2 in |
Height (In.) | 2-1/2 in |
Details
Item | Water Supply Elbow |
Connection | 1/2" NPT |
Material | Brass |
Standards | ASME A112.18.1; ASME, CSA |
Color | Vibrant Brushed Nickel |
Description
The Loure wall supply elbow features a contemporary, low-profile design, keeping the handshower hose connection close to the wall. An integrated check valve prevents backflow. Coordinate with a Loure handshower, showerhead, and accessories for a complete performance showering system.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-CH-104-9000S-3p-4881)
- LARSEN SUPPLY CO Delta New Seat/Spr Kit (0-3019)
- KOHLER Parallel Towel Arm (23526-BN)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-1.1N-110-120V)
- KOHLER Artifacts 2.5 Gpm Single-Function Sho (72773-SN)
- KOHLER Canister Valve Assy, Service Kit (1238986)
- KOHLER Avid R/T Valve Trim W/Div, Lvr (T97019-4-BN)
- KOHLER Ceiling Mount Showerarm And Flange 6 (7394-SN)
- KOHLER Bumper (1131842-58)
- KOHLER 48 X 42 Single-Threshold Shower Base W/ Center Drain (8648-0)
- DELTA Contemporary Two Handle Monitor(R) 14 Series Valve Trim with 3-Setting Integrated Diverter (T24859-SS)
- Kohler Shower & Bathtub Parts