Shop All Shower & Bathtub Parts
Kohler
Loure Volume Control Trim
Mfr # T14674-4-CP
Zoro # G8826874
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Compliance ADA Compliant
- Includes Handles
- Color Polished Chrome
- Height (In.) 6.313 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # T14674-4-CP
- Zoro # G8826874
- UPC # 650531930804
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 6.313 in |
Width (In.) | 6.312 in |
Details
Item | Loure Volume Control Trim |
Material | Brass |
Compliance | ADA Compliant |
Includes | Handles |
Color | Polished Chrome |
Description
Loure Volume Control Trim
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" x 3/4" NOM FTG x C Copper Reducer (600-2 1X3/4)
- NEPHROS Sink Aerator Adapter, 1 (70-0273)
- JOHN GUEST Push-to-Connect Union Tee, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP0208E)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- KOHLER Components 3/8 Pivot Door 71.5X58.00 (27617-10L-BNK)
- KOHLER 1199425 Hanger Bracket 1.25 (1199426-01-BDS)
- KOHLER Coralais Shower Valve Trim W/ Lever Handle & 1.75 GPM Showerhead (TS15611-4G-CP)
- KOHLER Pressure Balancing Valve, 4-13/16"L, Brass (K-TS98147-4-CP)
- KOHLER Service Kit, Trip Lever (1013521-CP)
- KOHLER Piston Service Kit, 1.6 Gpf Manual Tfv (1388745-CP)
- KOHLER Persona Vacuum Breaker, 1/2" X 1/2" (9660-BN)
- Kohler Shower & Bathtub Parts