Shop All Sink Repair Parts
Kohler
Loure Rite-Temp Valve Trim With Le
Mfr # TS14671-4-BN
Zoro # G9154535
Free Shipping & Returns
$731.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 6-1/4 in
- Overall Height (In.) 6-1/4 in
- Color/Finish Vibrant Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # TS14671-4-BN
- Zoro # G9154535
- UPC # 885612363626
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Overall Width (In.) | 6-1/4 in |
Overall Height (In.) | 6-1/4 in |
Details
Item | Loure Rite-Temp Valve Trim With Le |
Color/Finish | Vibrant Brushed Nickel |
Description
Loure Rite-Temp Valve Trim With Le
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist R/T B&S Trm/Lvr Hdls, 35 Deg Spt (T14420-4G-AF)
- CUSH-A-NATOR Cushioned Clamp, Std, 7/8 in. Tube, 304SS (CN14SS)
- STEEL & OBRIEN 2-1/2" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-2.5-1-304)
- SMITH-COOPER Y-Strainer, 3/4", 316, Thrd 800 (4373002290)
- KOHLER Loure Transfer Valve Trim (T14673-4-CP)
- KOHLER Sink Hole Cover (8830-CP)
- KOHLER Duostrainer(R) Body With Tailpiece (8804-2BZ)
- KOHLER Duostrainer(R) Sink Strainer, Less Tailpiece (8799-SN)
- KOHLER Contemporary Round Bottle Trap (9033-2MB)
- KOHLER Contemporary Round Bottle Trap (9033-BN)
- PERFECT PUTTY Sink Strainer, 4-1/2" L, 1-1/2" Pipe dia. (59-3005)
- Kohler Sink Repair Parts