Shop All Shower Faucets
Kohler
Loure Deck-Mnt Handshower Holder
Mfr # 14789-2MB
Zoro # G408462995
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 7.1875 in
- Width 2.125 in
- Height 1.8125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 14789-2MB
- Zoro # G408462995
- UPC # 195711030955
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 7.1875 in |
Width | 2.125 in |
Height | 1.8125 in |
Details
Material | Brass |
Finish | Vibrant Brushed Moderne Brass |
Description
The Loure handshower holder enhances contemporary bathroom designs and coordinates nicely with the Shift Square handshower. With a bath- or deck-mount installation, this holder brings your handshower conveniently close, allowing you to target water to specific areas of your body.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (797-ABCP)
- LEGEND VALVE 1/4" X CLOSE BRASS NIPPLE (311-020)
- ZORO SELECT MNPT, Malleable Iron Square Head Plug, Class 150 (5P542)
- BK RESOURCES 27.5 in W x 51 in L x Free Standing, Stainless Steel, Two Compartment Budget Sink (BK8BS-2-24-12)
- KOHLER Bellera 1H P/B Vlv Fct Trim (TS23948-4-BN)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-CZ)
- Kohler Bathtub Faucets & Accessories