Shop All Sink Repair Parts
Kohler
Loure 3" Pull
Mfr # 11576-BN
Zoro # G9155122
product price: $49.27
/ea
$49.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 11576-BN
- Zoro # G9155122
- UPC # 650531615220
- Country of Origin China
- Category Sink Repair Parts
Details
Item | Loure 3" Pull |
Description
Loure 3 In. Pull
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Water Filter System, Flow Rate 2.2 gpm (5626002)
- ZORO SELECT PVC Tee with Saddle Tap, Female Acme, 2 in x 1 1/2 in Pipe Size (364-251)
- DIXON Type B Gasket, 6 in Nominal, 6-11/16 ID x 8-3/16 OD x 3/4 in Thick, Rubber, Domestic (RG3056)
- PFISTER Pfister Weller 0X8 Series Valve Trim Brushed Nickel (R89-1WRK)
- KOHLER Loure Transfer Valve Trim (T14673-4-BN)
- KOHLER Hanger (2) (RGP64512)
- KOHLER Duostrainer(R) Sink Strainer, Less Tailpiece (8799-PB)
- KOHLER Loure Transfer Valve Trim (T14673-4-CP)
- KOHLER Duostrainer(R) Sink Strainer, Less Tailpiece (8799-SN)
- KOHLER Hanger Kit (1224196)
- KOHLER Contemporary Round Bottle Trap (9033-BV)
- Kohler Sink Repair Parts