Shop All Shower & Bathtub Parts
Kohler
Levity(R) Sliding Shower Door, 82" H X 56-5/8 - 59-5/8" W, With 5/16" Thick Crystal Clear Glass And Blade Handles
Mfr # 706165-L-ABZ
Zoro # G2616809
product price: $1,262.81
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,262.81
Free 30-Day Returns
Key Features
- Finish Anodized Dark Bronze
- Width (In.) 59-5/8 in
- Height (In.) 82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 706165-L-ABZ
- Zoro # G2616809
- UPC # 885612613936
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 59-5/8 in |
Height (In.) | 82 in |
Details
Item | 706165-L-ABZ |
Finish | Anodized Dark Bronze |
Description
706165-L-ABZ
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts 18" Towel Bar (72567-2BZ)
- THRIFCO PLUMBING 3/8 Black Plug (9118091)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 6mm x 3/8" Male BSPP (G) (PC06-G03)
- WATTS BRASS & TUBULAR 12 Backflow Preventer (9D-M3 1/2)
- KOHLER Artifacts 30" Shower Slidebar (72798-BV)
- KOHLER Wave Fv Service Kit, 0.5 Gpf (1388987-CP)
- KOHLER Awaken 60" Smooth Shower Hose (98359-CP)
- KOHLER Swiftflo Adjustable Trip Lever Drain (11677-CP)
- KOHLER Adapter, Stem (1016972)
- KOHLER Rite-Temp Pressure-Balancing Valve Bo (8304-UX-NA)
- KOHLER Kit, Valve (1226719)
- Kohler Shower & Bathtub Parts