Shop All Shower & Bathtub Parts
Kohler
Levity Plus 5/16 Door 78X 59-5/8 Tb
Mfr # 702424-L-BL
Zoro # G508464141
product price: $827.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$827.99
Free 30-Day Returns
Key Features
- Finish Matte Black
- Length 3 in
- Material Anodized Aluminum
- Height (In.) 77.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 702424-L-BL
- Zoro # G508464141
- UPC # 885612988898
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Length | 3 in |
Height (In.) | 77.5 in |
Details
Finish | Matte Black |
Material | Anodized Aluminum |
Description
Bringing new technology and sleek style to the contemporary bathroom, Levity Plus shower doors feature an innovative roller design that provides an amazingly smooth, quiet sliding action for a difference you can feel. Fully bypassable glass panels complement the modern minimalist look and make installation easier than ever by allowing for adjustability while the door is hanging. Interior and exterior towel bars offer practical storage, while premium 5/16in-thick Crystal Clear glass offers a luxurious feel.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN AER KIT (186922SRN)
- LEGEND VALVE 3/8" X 2-1/2" CHROME NIPPLE NL (311-043CNL)
- KOHLER Washer, Dished (1145546)
- ZORO SELECT 1/2" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL321)
- KOHLER Artifacts Showerarm And Flange (72775-2BZ)
- KOHLER Bancroft Bath/Shower Trim. Metal (TS10581-4-2BZ)
- KOHLER Dtv+ On/Off Switch Module (99699-NA)
- KOHLER Side Spray Service Kit (1232979-SN)
- KOHLER Purist Rite-Temp Valve Trim With C (TS14423-3-CP)
- KOHLER Purist Thermostatic Valve Trim With L (T14488-4-BN)
- THRIFCO PLUMBING Price Pfister Tub / Shower Handle Flange, Fits Verve / Windsor (4400818)
- Kohler Shower & Bathtub Parts