Shop All Shower & Bathtub Parts
Kohler
Levity Plus 5/16 Door 78X 59-5/8 Hndl
Mfr # 702423-L-SHP
Zoro # G808464162
product price: $678.63
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$678.63
Free 30-Day Returns
Key Features
- Length 3 in
- Material Anodized Aluminum
- Height (In.) 77.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 702423-L-SHP
- Zoro # G808464162
- UPC # 885612988874
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Length | 3 in |
Height (In.) | 77.5 in |
Details
Finish | Bright Polished Silver |
Material | Anodized Aluminum |
Description
Bringing New Technology And Sleek Style To The Contemporary Bathroom, Levity Plus Shower Doors Feature An Innovative Roller Design That Provides An Amazingly Smooth, Quiet Sliding Action For A Difference You Can Feel. Fully Bypassable Glass Panels Make Installation Easier Than Ever And Allow For Adjustability While The Door Is Hanging. Vertical Blade Handles Complement The Modern Minimalist Look, Creating An Open, Inviting Space For Showering. Premium 5/16In-Thick Crystal Clear Glass Offers A Luxurious Feel.
- •Frameless design emphasizes glass and creates a sleek, minimalist look
- •Innovative roller design with stainless steel bearings simplifies installation and provides out-of-plumb adjustability while glass is installed
- •17" (432 mm) vertical handles with 1/4" (6 mm) inside knob for easy opening and closing
- •Cushioned center guide provides smooth, quiet sliding action
- •CleanCoat®+ glass coating creates a hydrophobic barrier that repels water, soap scum, and residue, saving time and protecting shower doors 10 times longer than original CleanCoat. (Based on 2021 internal wear/abrasion testing using a microfiber cloth.)
- •CleanCoat®+ glass coating creates a hydrophobic barrier that repels water, soap scum, and residue, saving time and protecting shower doors 10 times longer than original CleanCoat. (Based on 2021 internal wear/abrasion testing using a microfiber cloth.)
- •Smooth, easy-to-clean wall jambs
- •Tempered glass ensures enhanced safety and durability
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD211555)
- AMERICAN STANDARD Mtg Nut, Black/White, For Selectronic (044912-0070A)
- VIEGA Viega MegaPress coupling No stop, 1-1/2" x 1-1/2" (95325)
- SLOAN Dual Filtered Drop-In Kit, Urinal, 0.5 GPF (A1043A)
- KOHLER Levity Plus 5/16 Door 78X 59-5/8 Hndl (702423-L-2MB)
- KOHLER Levity Plus 5/16 Door 78X 59-5/8 Hndl (702423-L-BL)
- KOHLER Levity 1/4 Shower Door 74 X 59-5/8 Tb (706015-L-2MB)
- KOHLER Margaux Volume Control Trim (T16241-4-BN)
- KOHLER Trim Ring Kit (88532-0)
- KOHLER Awaken 60" Smooth Shower Hose (98359-BN)
- PRIME-LINE Shower Door Bottom Hook Guide, 2-Inch Hole Center Spacing, Plastic (M 6191)
- Kohler Shower & Bathtub Parts