Shop All Shower & Bathtub Parts
Kohler
Levity Plus 5/16 Door 78X 59-5/8 Hndl
Mfr # 702423-L-BNK
Zoro # G908464154
product price: $726.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$726.99
Free 30-Day Returns
Key Features
- Material Anodized Aluminum
- Height (In.) 77.5 in
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 702423-L-BNK
- Zoro # G908464154
- UPC # 885612988867
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 77.5 in |
Length | 3 in |
Details
Finish | Anodized Brushed Nickel |
Material | Anodized Aluminum |
Description
Bringing New Technology And Sleek Style To The Contemporary Bathroom, Levity Plus Shower Doors Feature An Innovative Roller Design That Provides An Amazingly Smooth, Quiet Sliding Action For A Difference You Can Feel. Fully Bypassable Glass Panels Make Installation Easier Than Ever And Allow For Adjustability While The Door Is Hanging. Vertical Blade Handles Complement The Modern Minimalist Look, Creating An Open, Inviting Space For Showering. Premium 5/16In-Thick Crystal Clear Glass Offers A Luxurious Feel.
- •Frameless design emphasizes glass and creates a sleek, minimalist look
- •Innovative roller design with stainless steel bearings simplifies installation and provides out-of-plumb adjustability while glass is installed
- •17" (432 mm) vertical handles with 1/4" (6 mm) inside knob for easy opening and closing
- •Cushioned center guide provides smooth, quiet sliding action
- •CleanCoat®+ glass coating creates a hydrophobic barrier that repels water, soap scum, and residue, saving time and protecting shower doors 10 times longer than original CleanCoat. (Based on 2021 internal wear/abrasion testing using a microfiber cloth.)
- •CleanCoat®+ glass coating creates a hydrophobic barrier that repels water, soap scum, and residue, saving time and protecting shower doors 10 times longer than original CleanCoat. (Based on 2021 internal wear/abrasion testing using a microfiber cloth.)
- •Smooth, easy-to-clean wall jambs
- •Tempered glass ensures enhanced safety and durability
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNK18)
- JR PRODUCTS PLASTIC STRAINER W/THREADED BASKET, WHITE (95015)
- GRUVLOK 45 Elbow, Ductile Iron, 1 1/2 in, Orange (0390014744)
- ANVIL FNPT x MNPT, Forged Steel Bushing (0361331606)
- KOHLER Levity Plus 3/8 Door 62X59-5/8 Tb (702426-L-2MB)
- KOHLER Assembly, Dispenser Kit (1151532-SN)
- KOHLER 1277179 Wall Jamb Cover 58.165 (1380604-01-BL)
- KOHLER Wand-Door-Sp (1215318-0)
- KOHLER 1277177 Wall Jamb 55.536 (1277178-01-ETH)
- KOHLER Bancroft Wall-Mount Diverter Bath Spo (10588-CP)
- KOHLER Plunger Arm Service Kit, Lh (1089000)
- Kohler Shower & Bathtub Parts