Shop All Shower & Bathtub Parts
Kohler
Levity Plus 5/16 Door 78X 59-5/8 Hndl
Mfr # 702423-L-2MB
Zoro # G208464120
product price: $758.55
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$758.55
Free 30-Day Returns
Key Features
- Material Anodized Aluminum
- Length 3 in
- Height (In.) 77.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 702423-L-2MB
- Zoro # G208464120
- UPC # 885612988843
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Length | 3 in |
Height (In.) | 77.5 in |
Details
Finish | Vibrant Brushed Moderne Brass |
Material | Anodized Aluminum |
Description
Bringing new technology and sleek style to the contemporary bathroom, Levity Plus shower doors feature an innovative roller design that provides an amazingly smooth, quiet sliding action for a difference you can feel. Fully bypassable glass panels make installation easier than ever and allow for adjustability while the door is hanging. Vertical blade handles complement the modern minimalist look, creating an open, inviting space for showering. Premium 5/16in-thick Crystal Clear glass offers a luxurious feel.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Quik-Washâ„¢ Hand Wash Faucet Control, hands-free, bulk pack, NSF (KL91-0100-B)
- ANVIL 2" Female NPT x Female NPT Malleable Iron Union Class 300 (0312822760)
- BK RESOURCES Pre-Rinse Hose, 72" Stainless Spray Hose, Includes Universal Adapter (BKH-72-G)
- ANCHOR FLUID POWER 3/4" CODE 61 SHIPPING PLATE KIT PLATED (SP-12U)
- KOHLER Levity Plus 5/16 Door 78X 59-5/8 Hndl (702423-L-SHP)
- KOHLER Levity Plus 5/16 Door 78X 59-5/8 Hndl (702423-L-BNK)
- KOHLER Levity Plus 5/16 Door 78X 59-5/8 Hndl (702423-L-BL)
- KOHLER Margaux Volume Control Trim (T16241-4-BN)
- KOHLER Revel(R) Pivot Shower Door, 74"H X 39-1/8 - 44"W, With 5/16" Thick Crystal Clear Glass (707546-L-BNK)
- KOHLER Side Spray Service Kit (1232979-SN)
- OLYMPIA Extended Combo Diverter Tub Spout in PVD Brushed Nickel (OP-640063-BN)
- Kohler Shower & Bathtub Parts