Shop All Shower & Bathtub Parts
Kohler
Levity Plus 5/16 Door 78X 47-5/8 Hndl
Mfr # 702421-L-SHP
Zoro # G808464124
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$648.52
Free 30-Day Returns
Key Features
- Length 3 in
- Material Anodized Aluminum
- Height (In.) 77.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 702421-L-SHP
- Zoro # G808464124
- UPC # 885612988799
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Length | 3 in |
Height (In.) | 77.5 in |
Details
Finish | Bright Polished Silver |
Material | Anodized Aluminum |
Description
Bringing new technology and sleek style to the contemporary bathroom, Levity Plus shower doors feature an innovative roller design that provides an amazingly smooth, quiet sliding action for a difference you can feel. Fully bypassable glass panels make installation easier than ever and allow for adjustability while the door is hanging. Vertical blade handles complement the modern minimalist look, creating an open, inviting space for showering. Premium 5/16in-thick Crystal Clear glass offers a luxurious feel.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Braided Tubing, 150 psi at 70F, 100 ft. (K3150-12)
- ECO-FLO Check Valve, 1-1/4", Brass (EFCV125)
- ZURN Aerator Wrench, 1-3/8" Size, Plastic (P6900-WRENCH-REG)
- ROHL Arcana 3/4" Thermostatic Trim Without Volume Control (AC720OP-STN/TO)
- KOHLER Assembly-Dispenser Pump (1087763)
- KOHLER Awaken Fixed Wall Mount Bracket (98347-BL)
- KOHLER Trapway Service Kit, Plastic (1265858)
- KOHLER Exhale Supply Elbow With Bracket (98354-BL)
- KOHLER Mounting Bracket And Hardware (1270290)
- KOHLER Artifacts Showerarm And Flange (72775-SN)
- KOHLER Mastershower 60" Metal Shower Hose (9514-PB)
- Kohler Shower & Bathtub Parts