Shop All Shower & Bathtub Parts
Kohler
Levity Plus 5/16 Door 62X59-5/8 Hndl
Mfr # 702419-L-2MB
Zoro # G208464144
product price: $775.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$775.99
Free 30-Day Returns
Key Features
- Height (In.) 61.5 in
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 702419-L-2MB
- Zoro # G208464144
- UPC # 885612988683
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 61.5 in |
Length | 3 in |
Details
Finish | Vibrant Brushed Moderne Brass |
Description
Bringing new technology and sleek style to the contemporary bathroom, Levity Plus bath doors feature an innovative roller design that provides an amazingly smooth, quiet sliding action for a difference you can feel. Fully bypassable glass panels make installation easier than ever and allow for adjustability while the door is hanging. Vertical blade handles complement the modern minimalist look, creating an open, inviting space for showering. Premium 5/16in thick Crystal Clear glass offers a luxurious feel.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Hotel / Motel Recessed Tissue Box Holder Bright Chrome (5520NC)
- APOLLO EXPANSION PEX 1 in. Poly-Alloy PEX-A Expansion Barb Plug (10-Pack), 10PK (EPXPAP110PK)
- PARKER Connector, Nylon, CompxM, 1/2Inx1/4In (N8MC4)
- PARKER Male Connector, 3/8 In., 3/8 In., PK10 (48IFHD-6-6)
- KOHLER Artifacts Slidebar Trim (72799-SN)
- KOHLER Showerarm And Flange, 5-3/8" Long (7395-CP)
- KOHLER Occasion Wallmount Handshower Bracket (27129-CP)
- KOHLER Purist Wall-Mount Non-Diverter Bath S (14427-BN)
- KOHLER 3820 126 58.500 Nickel Bottom Track (10070.30)
- KOHLER Bancroft Bath- Or Deck-Mount High-Flo (T10585-4-CP)
- KINGSTON BRASS 10" High-Low Shower Arm Adjustable, Polished Brass (K153A2)
- Kohler Shower & Bathtub Parts