Shop All Shower & Bathtub Parts
Kohler
Levity Plus 3/8 Door 82X 59-5/8 Tb
Mfr # 702430-L-BL
Zoro # G308464136
product price: $980.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$980.99
Free 30-Day Returns
Key Features
- Material Anodized Aluminum
- Length 3 in
- Height (In.) 81.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 702430-L-BL
- Zoro # G308464136
- UPC # 885612989130
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Length | 3 in |
Height (In.) | 81.625 in |
Details
Finish | Matte Black |
Material | Anodized Aluminum |
Description
Bringing New Technology And Sleek Style To The Contemporary Bathroom, Levity Plus Shower Doors Feature An Innovative Roller Design That Provides An Amazingly Smooth, Quiet Sliding Action For A Difference You Can Feel. Fully Bypassable Glass Panels Complement The Modern Minimalist Look And Make Installation Easier Than Ever By Allowing For Adjustability While The Door Is Hanging. Interior And Exterior Towel Bars Offer Practical Storage, While Premium 3/8In-Thick Crystal Clear Glass Offers A Luxurious Feel.
- •Frameless design emphasizes glass and creates a sleek, minimalist look
- •Innovative roller design with stainless steel bearings simplifies installation and provides out-of-plumb adjustability while glass is installed
- •Interior and exterior towel bars provide integrated storage on the doors
- •Cushioned center guide provides smooth, quiet sliding action
- •CleanCoat®+ glass coating creates a hydrophobic barrier that repels water, soap scum, and residue, saving time and protecting shower doors 10 times longer than original CleanCoat. (Based on 2021 internal wear/abrasion testing using a microfiber cloth.)
- •CleanCoat®+ glass coating creates a hydrophobic barrier that repels water, soap scum, and residue, saving time and protecting shower doors 10 times longer than original CleanCoat. (Based on 2021 internal wear/abrasion testing using a microfiber cloth.)
- •Smooth, easy-to-clean wall jambs
- •Tempered glass ensures enhanced safety and durability
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 40 (463-035)
- MOEN Aerator (163847)
- JOHN GUEST Push-to-Connect Reducing Union, 1/2 in, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP201612E)
- MOEN Triva Single Robe Hook (BP1803BL)
- KOHLER Plate, Mounting (1065165)
- KOHLER Archer Receptor, 60X36 Low Threshold (9479-7)
- KOHLER Purist Rite-Temp Valve Trim With L (TS14423-4-CP)
- KOHLER Assembly-Dispenser Pump (1087763)
- KOHLER Dtv+ On/Off Switch Module (99699-NA)
- KOHLER Adapter, Qc Asm (1323642)
- DELTA Roman Tub Rough-In Valve with Flexible Mounting Arrangement (R2707)
- Kohler Shower & Bathtub Parts