Shop All Shower & Bathtub Parts
Kohler
Levity Plus 3/8 Door 82X 59-5/8 Hndl Vibrant Brushed Moderne Brass
Mfr # 702429-L-2MB
Zoro # G404846195
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$898.05
Free 30-Day Returns
Key Features
- Height (In.) 81.625 in.
- Color Vibrant Brushed Moderne Brass
- Depth (In.) 4.13 in.
- Material Anodized Aluminum
- Length 3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 702429-L-2MB
- Zoro # G404846195
- UPC # 885612989086
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 81.625 in. |
Depth (In.) | 4.13 in. |
Length | 3 in. |
Details
Item | Levity Plus Frameless sliding shower door, 81-5/8" H x 56-5/8 - 59-5/8" W, with 3/8"-thick Crystal Clear glass |
Finish | Vibrant Brushed Moderne Brass |
Color | Vibrant Brushed Moderne Brass |
Material | Anodized Aluminum |
Description
Levity Plus Frameless sliding shower door, 81-5/8" H x 56-5/8 - 59-5/8" W, with 3/8"-thick Crystal Clear glass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Adapter, 5", Forged Brass (G500-A-BR)
- BE PRESSURE 2in Polypropylene Camlock Fitting, Female Coupler x FPT Thread (90.737.240)
- RINNAI Gas Conversion Kit - NG to LP (M090S) (803000030)
- SANI-LAV Wall Mount, 8 Hole, Wrist Blade Handles, Stainless, Wash Station (58WFL-0.5)
- KOHLER Kit, Air Switch (1147742-47)
- KOHLER Levity(R) Sliding Shower Door, 74" H X 56-5/8 - 59-5/8" W, With 3/8" Thick Crystal Clear Glass And Square Towel Bar (706018-L-NX)
- KOHLER Bancroft Thermostatic Trim With Metal (T10593-4-BN)
- KOHLER Shower Base, Cast Iron, White, 4" H, 34" W (K-9178-0)
- KOHLER Bancroft Transfer Valve Trim With Met (T10595-4-2BZ)
- KOHLER Trip Lever Service Kit (1458588-CP)
- KOHLER Awaken Fixed Wall Mount Bracket (98347-BL)
- Kohler Shower & Bathtub Parts