Shop All Shower & Bathtub Parts
Kohler
Levity Plus 3/8 Door 82X 59-5/8 Hndl Crystal Clear glass with Bright Polished Silver frame
Mfr # 702429-L-SHP
Zoro # G404846102
product price: $798.75
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$798.75
Free 30-Day Returns
Key Features
- Material Anodized Aluminum
- Height (In.) 81.625 in.
- Depth (In.) 4.13 in.
- Color Crystal Clear glass with Bright Polished Silver frame
- Length 3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 702429-L-SHP
- Zoro # G404846102
- UPC # 885612989116
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 81.625 in. |
Depth (In.) | 4.13 in. |
Length | 3 in. |
Details
Item | Levity Plus Frameless sliding shower door, 81-5/8" H x 56-5/8 - 59-5/8" W, with 3/8"-thick Crystal Clear glass |
Finish | Crystal Clear glass with Bright Polished Silver frame |
Material | Anodized Aluminum |
Color | Crystal Clear glass with Bright Polished Silver frame |
Description
Levity Plus Frameless sliding shower door, 81-5/8" H x 56-5/8 - 59-5/8" W, with 3/8"-thick Crystal Clear glass
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Double Reducing Sanitary Tee, Hub, 2 in x 2 in x 1 1/2 in x 1 1/2 in Pipe Size (1CNX1)
- THETFORD Thetford 92415 Optional Floor Plate for Porta Potti Curve (92415)
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S418HC)
- SLOAN 6.5 gpf, Polished Chrome, Service Sink Royal 117 Yo Flush Valve (3010514)
- KOHLER Artifacts Rite-Temp Valve Trim Wit (TS72767-4-2BZ)
- KOHLER Plunger Arm Service Kit, Rh (1044435)
- KOHLER Loure Wall-Mount Supply Elbow With Check Valve (22175-BN)
- KOHLER Devonshire 4-7/16" Non-Diverter Bath (373-BN)
- KOHLER Forté Shower Trim-Sculpted (TS10276-4G-CP)
- KOHLER Trip Lever Service Kit, Left (1025329-CP)
- PRIME-LINE Vinyl Shower Door Bottom Sweep, 36 In. x 3/4 In. Double Tee Shaped Top, Gray Single Pack (M 6040)
- Kohler Shower & Bathtub Parts