Shop All Shower & Bathtub Parts
Kohler
Levity Plus 3/8 Door 82X 59-5/8 Hndl Crystal Clear glass with Anodized Brushed Nickel frame
Mfr # 702429-L-BNK
Zoro # G404846461
product price: $828.90
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$828.90
Free 30-Day Returns
Key Features
- Height (In.) 81.625 in.
- Material Anodized Aluminum
- Color Crystal Clear glass with Anodized Brushed Nickel frame
- Depth (In.) 4.13 in.
- Length 3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 702429-L-BNK
- Zoro # G404846461
- UPC # 885612989109
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 81.625 in. |
Depth (In.) | 4.13 in. |
Length | 3 in. |
Details
Item | Levity Plus Frameless sliding shower door, 81-5/8" H x 56-5/8 - 59-5/8" W, with 3/8"-thick Crystal Clear glass |
Finish | Crystal Clear glass with Anodized Brushed Nickel frame |
Material | Anodized Aluminum |
Color | Crystal Clear glass with Anodized Brushed Nickel frame |
Description
Levity Plus Frameless sliding shower door, 81-5/8" H x 56-5/8 - 59-5/8" W, with 3/8"-thick Crystal Clear glass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1-1/2" x 4" Galvanized Steel Pipe Nipple (51540)
- MOEN Hose Guide (141007SRS)
- KETCHAM 24" x 30" Stainless Steel Washroom Mirror (SSF-2430)
- ASI GLOBAL PARTITIONS 55" x 60" Panel Toilet Partition, Solid Plastic Polymer (40-5085950-9509)
- KOHLER Bolt Cap Kit (1323767-0)
- KOHLER Alteo Transfer Valve Trim, Valve Not (T45121-4-BN)
- KOHLER Awaken Smooth Hose, 60 (98359-2MB)
- KOHLER Rely(Tm) 60" X 32" Single-Threshold Shower Base With Right-Hand Drain (8458-95)
- KOHLER Bancroft Deck-Mount Handshower Holder (10573-SN)
- KOHLER Piston Service Kit, 1.6 Gpf Manual Tfv (1388751)
- KOHLER Wall-Mount Rainhead Arm And Flange (10124-TT)
- Kohler Shower & Bathtub Parts