Shop All Shower & Bathtub Parts
Kohler
Levity Plus 3/8 Door 82X 47-5/8 Tb
Mfr # 702428-L-BNK
Zoro # G008464139
product price: $848.36
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$848.36
Free 30-Day Returns
Key Features
- Length 3 in
- Height (In.) 81.625 in
- Material Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 702428-L-BNK
- Zoro # G008464139
- UPC # 885612989062
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Length | 3 in |
Height (In.) | 81.625 in |
Details
Finish | Anodized Brushed Nickel |
Material | Anodized Aluminum |
Description
Bringing new technology and sleek style to the contemporary bathroom, Levity Plus shower doors feature an innovative roller design that provides an amazingly smooth, quiet sliding action for a difference you can feel. Fully bypassable glass panels complement the modern minimalist look and make installation easier than ever by allowing for adjustability while the door is hanging. Interior and exterior towel bars offer practical storage, while premium 3/8in-thick Crystal Clear glass offers a luxurious feel.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stand Pipe Sa (41489)
- KINGSTON BRASS Basin Faucet, Polished Chrome (CC10L1)
- KOHLER Fill Valve Kit (1385815)
- MUELLER VLV GLOBE BRZ 3/4 in. LF (106-004NL)
- KOHLER Levity Plus 3/8 Door 82X 47-5/8 Tb (702428-L-SHP)
- KOHLER Fairfax 2.5 Gpm Single-Function Wall- (12008-AK-CP)
- KOHLER Invigoration Series Steam Generator C (5557-BN)
- KOHLER Groove(R) Acrylic Receptor 60" X 42", Back Drain (9996-0)
- KOHLER Watertile Square 22-Nozzle Body Spray (8003-CP)
- KOHLER Loure Showerarm And Flange (14679-CP)
- KOHLER Button, Diverter (1140645-BL)
- Kohler Shower & Bathtub Parts