Shop All Shower & Bathtub Parts
Kohler
Levity Plus 3/8 Door 82X 47-5/8 Hndl
Mfr # 702427-L-BL
Zoro # G508464127
product price: $878.25
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$878.25
Free 30-Day Returns
Key Features
- Material Anodized Aluminum
- Height (In.) 81.625 in
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 702427-L-BL
- Zoro # G508464127
- UPC # 885612989017
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 81.625 in |
Length | 3 in |
Details
Finish | Matte Black |
Material | Anodized Aluminum |
Description
Bringing new technology and sleek style to the contemporary bathroom, Levity Plus shower doors feature an innovative roller design that provides an amazingly smooth, quiet sliding action for a difference you can feel. Fully bypassable glass panels make installation easier than ever and allow for adjustability while the door is hanging. Vertical blade handles complement the modern minimalist look, creating an open, inviting space for showering. Premium 3/8in-thick Crystal Clear glass offers a luxurious feel.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sloan 8180 Dfb Flush Valve (3790032)
- HOSE MASTER 2" Dia x 36" L 321 SS Flexible Metal Hose (GM200SHM360)
- HOSE MASTER 3/4" Dia x 24" L 321 SS Flexible Metal Hose (GM075SHM240)
- JAY R. SMITH MANUFACTURING Nickel Bronze Floor Drain Grate (B07NBG)
- KOHLER Levity Plus 3/8 Door 82X 47-5/8 Hndl (702427-L-2MB)
- KOHLER Levity Plus 3/8 Door 82X 47-5/8 Hndl (702427-L-SHP)
- KOHLER Awaken Deluxe Slidebar, 24” (98342-2MB)
- KOHLER Tresham(R) 60" X 32" Receptor With Integral Seat And Right-Hand Drain (1976-96)
- KOHLER Elate 1/4 Shower Door 70 1/2 X 47 5/8 (707606-6G80-BL)
- KOHLER Devonshire Rite-Temp 1.75 Gpm Shower Trim With 1.75 Gpm Showerhead (TS396-4G-2BZ)
- DELTA Foundations Monitor 13 Series Shower Trim (BT13210)
- Kohler Shower & Bathtub Parts