Shop All Shower & Bathtub Parts
Kohler
Levity Plus 3/8 Door 82X 47-5/8 Hndl
Mfr # 702427-L-2MB
Zoro # G308464167
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$878.25
Free 30-Day Returns
Key Features
- Height (In.) 81.625 in
- Material Anodized Aluminum
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 702427-L-2MB
- Zoro # G308464167
- UPC # 885612989000
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 81.625 in |
Length | 3 in |
Details
Finish | Vibrant Brushed Moderne Brass |
Material | Anodized Aluminum |
Description
Bringing new technology and sleek style to the contemporary bathroom, Levity Plus shower doors feature an innovative roller design that provides an amazingly smooth, quiet sliding action for a difference you can feel. Fully bypassable glass panels make installation easier than ever and allow for adjustability while the door is hanging. Vertical blade handles complement the modern minimalist look, creating an open, inviting space for showering. Premium 3/8in-thick Crystal Clear glass offers a luxurious feel.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE PUSH COUPLING 3/8""X1/4"" (25424)
- DELTA Faucet, Tub / Shower Rough Faucet, Not Applicable (R10000-UNBXHF)
- CHARLOTTE PIPE AND FOUNDRY 4 PVC DWV Cap (PVC 00116 1200HA)
- FLUIDMASTER Jam-Bar Toilet Bolt Lock Wrench (7110M-010-P8)
- KOHLER Levity Plus 3/8 Door 82X 47-5/8 Hndl (702427-L-SHP)
- KOHLER Levity Plus 3/8 Door 82X 47-5/8 Hndl (702427-L-BL)
- KOHLER Loure Wall-Mount Supply Elbow With Check Valve (22175-BN)
- KOHLER Aquifer+ Two-Stage Under-Counter Purification System (29638-NA)
- KOHLER Purist Stillness Wall-Mount Supply Elbow With Check Valve (22172-2MB)
- KOHLER Groove Acrylic Receptor 48" X 36", Ba (9925-0)
- KOHLER Shower Arm/12 Ceiling Mount (7392-2MB)
- Kohler Shower & Bathtub Parts