Shop All Shower & Bathtub Parts
Kohler
Levity 5/16 Shower Door 78 X 59-5/8 Hdl
Mfr # 706383-L-SHP
Zoro # G101197965
product price: $892.61
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$892.61
Free 30-Day Returns
Key Features
- Finish Crystal Clear glass with Bright Polished Silver frame
- Length 2-15/16 in
- Width (In.) 59-5/8 in
- Height (In.) 78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 706383-L-SHP
- Zoro # G101197965
- UPC # 885612679444
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Length | 2-15/16 in |
Width (In.) | 59-5/8 in |
Height (In.) | 78 in |
Details
Finish | Crystal Clear glass with Bright Polished Silver frame |
Description
Bringing new technology and sleek style to the contemporary bath, Levity shower doors feature an innovative bypass system and roller design that provide an amazingly smooth, quiet sliding action for a difference you can feel. Levity's unique design, including fully bypassable glass panels, makes installation easier than ever and allows for adjustability while the door is hanging. Vertical blade handles complement Levity's modern minimalist look, creating an open, inviting space for showering. The 5/16-inch-thick glass offers a luxurious, heavier feel.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 24" x 36" Radiant Inset LED Mirror (RAD-2436)
- KISSLER Handles, For American Standard, PR (66413-02)
- AEROFLEX 1/4" x 6 ft. Pipe Insulation, 3/8" Wall (200-AC1438)
- ZORO SELECT T-Shaped Water Key, 1/4 in, 9/32 in, 5/16 in, 11/32 in Sizes, 3-5/32 in Overall Lg, Steel, Chrome (151-015)
- KOHLER Gradient(Tm) Sliding Bath Door 58-1/16" H X 59-5/8" W, With 1/4" Thick Frosted Glass (709062-D3-MX)
- KOHLER Hydrorail-S Bath/Shower Column (45905-CP)
- KOHLER Electronic Unit Assembly (1065220)
- KOHLER Purist Volume Control Valve Trim With (T14490-4-CP)
- KOHLER Bellwether(R) 60" X 32" Single-Threshold Shower Base With Right Offset Drain (9166-0)
- KOHLER Hydrorail-R Beam Shower Column (45212-2MB)
- MOEN Plug Button Kit (152859CSL)
- Kohler Shower & Bathtub Parts