Shop All Shower & Bathtub Parts
Kohler
Levity 1/4 Shower Door 74 X 59-5/8 Tb
Mfr # 706015-L-2MB
Zoro # G408463398
product price: $779.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$779.99
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Moderne Brass
- Length 2.5 in
- Height (In.) 74 in
- Material Anodized Aluminum
- Width (In.) 59.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 706015-L-2MB
- Zoro # G408463398
- UPC # 885612969477
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Length | 2.5 in |
Height (In.) | 74 in |
Width (In.) | 59.625 in |
Details
Finish | Vibrant Brushed Moderne Brass |
Material | Anodized Aluminum |
Description
Bringing New Technology And Sleek Style To The Contemporary Bath, Levity Shower Doors Feature An Innovative Bypass System And Roller Design That Provide An Amazingly Smooth, Quiet Sliding Action For A Difference You Can Feel. Levity'S Unique Design, Including Fully Bypassable Glass Panels, Makes Installation Easier Than Ever And Allows For Adjustability While The Door Is Hanging. Gently Curved Towel Bars Accentuate The Contemporary Style Of Levity Shower Doors.
- •Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
- •Cushioned center guide provides smooth, quiet sliding action
- •Gently curved towel bars, inside and outside, provide integrated storage on the door
- •CleanCoat®+ glass coating creates a hydrophobic barrier that repels water, soap scum, and residue, saving time and protecting shower doors 10 times longer than original CleanCoat. (Based on 2021 internal wear/abrasion testing using a microfiber cloth.)
- •Tempered glass ensures enhanced safety and durability
- •Tempered glass ensures enhanced safety and durability
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAPRO 1-1/2 in. x 20in.Waste Arm (902245)
- SLOAN Diaphragm (Kit) For - Part# Ebv-89 (EBV-89)
- KOHLER Triton Bowe Shelf-Back Bathroom Sink Faucet (521T21-4AEA-CP)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (XV502P-4)
- KOHLER Tresham(R) 60" X 32" Receptor With Integral Seat And Right-Hand Drain (1976-96)
- KOHLER Center Guide, 1/4 (Black) (1241031-02)
- KOHLER Awaken 72" Smooth Shower Hose (98360-CP)
- KOHLER Bancroft Rite-Temp Valve Trim With (TS10584-4-2BZ)
- KOHLER Electronic Unit Assembly 1.28 (1096020)
- KOHLER Expanse Curved Shower Rod - Transitio (9350-2BZ)
- KOHLER Sleeve, Brass, Polished Chrome Finish (1007758 - CP)
- Kohler Shower & Bathtub Parts