Shop All Shower & Bathtub Parts
Kohler
Levity 1/4 Bath Door 59-3/4 X55-5/8 Hdl
Mfr # 706002-L-BL
Zoro # G501198081
product price: $688.61
/ea
Free Shipping & Returns
$688.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Three Wall Alcove
- Type Sliding
- Width (In.) 56-5/8 in, 59-5/8 in
- Standards ANSI Z97.1; ANSI
- Material Aluminum, Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 706002-L-BL
- Zoro # G501198081
- UPC # 885612883353
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 56-5/8 in, 59-5/8 in |
Height (In.) | 59-5/16 in |
Details
Item | Tub Door |
Mounting Type | Three Wall Alcove |
Type | Sliding |
Standards | ANSI Z97.1; ANSI |
Material | Aluminum, Glass |
Color | Matte Black |
Includes | Installation Hardware |
Description
Bringing new technology and sleek style to the contemporary bath, Levity bath doors feature an innovative bypass system and roller design that provide an amazingly smooth, quiet sliding action for a difference you can feel. Levity's unique design, including fully bypassable glass panels, makes installation easier than ever and allows for adjustability while the door is hanging. Vertical blade handles complement Levity's modern minimalist look, creating an open, inviting space for bathing.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1/2" BPE Weld End Tee - 316SS SF4 (S7WWW-.50-PM-316)
- KIBI Circular Single Handle Wall Mounted Bathroom Sink Faucet, Brushed Nickle (KBF1023BN)
- AMERICAN STANDARD Trip Lever Assembly Pro Lh Chr (7381231-200.0020A)
- CHEMTROL 2" FNPT Kynar Ball Valve Inline (T65TB-V 2)
- KOHLER Bancroft Bath/Shower Trim. Metal (TS10581-4-2BZ)
- KOHLER Archer Receptor, 60X60 Low Threshold (9395-95)
- KOHLER Levity 5/16 Shower Door 78 X 59-5/8 Hdl (706383-L-SHP)
- KOHLER 42 (72799-2MB)
- KOHLER Artifacts Wall-Mount Supply Elbow (72796-SN)
- KOHLER Kit, Valve (1226719)
- KOHLER Header Assembly (1409058-01-BNK)
- Kohler Shower & Bathtub Parts