Shop All Shower & Bathtub Parts
Kohler
Levity 1/4 Bath Door 59-3/4 X 57 Tb
Mfr # 706005-L-BL
Zoro # G801197692
product price: $613.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$613.99
Free 30-Day Returns
Key Features
- Type Sliding
- Finish Matte Black
- Height (In.) 59-3/4 in
- Standards ANSI
- Width (In.) 57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 706005-L-BL
- Zoro # G801197692
- UPC # 885612883407
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 59-3/4 in |
Width (In.) | 57 in |
Details
Item | Tub Door |
Type | Sliding |
Finish | Matte Black |
Standards | ANSI |
Material | Glass, Aluminum |
Description
Bringing new technology and sleek style to the contemporary bath, Levity bath doors feature an innovative bypass system and roller design that provide an amazingly smooth, quiet sliding action for a difference you can feel. Levity's unique design, including fully bypassable glass panels, makes installation easier than ever and allows for adjustability while the door is hanging. Gently curved towel bars accentuate the contemporary style of Levity bath doors.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Union, CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (4197-007)
- NIBCO 2" x 3/4" x 2" NOM C Copper Reducing Tee (611RR 2x3/4x2)
- FLUIDMASTER Fill Valve Kit, 14" Size, Gray, 3PK (400ACN3P2G)
- VALTERRA 1" Slip PVC Spring Swing Check Valve (200-10)
- KOHLER Purist Rite-Temp Valve Trim With L (TS14423-4-BN)
- KOHLER Trip Lever Service Kit (1458588-CP)
- KOHLER Awaken Slidebar, 24 (98342-BN)
- KOHLER Revel 5/16 Pivot Door, 74 X 48 (707556-L-BNK)
- KOHLER Hinge/Label Assembly 702408 (1037049-01-ABV)
- KOHLER Canister Valve Assy, Service Kit (1396676)
- MOEN Cia M-Core 3 Series Stacked V/O Bn (UT3331BN)
- Kohler Shower & Bathtub Parts