Shop All Sink Drains
Kohler
Lav Drain, Non-Remvble Stpr With Ovrflw
Mfr # 7127-A-AF
Zoro # G108659350
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Brass
- Length - Drains 2.125 in
- Width 2.125 in
- Height - Drains 8.9375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 7127-A-AF
- Zoro # G108659350
- UPC # 650531412409
- Country of Origin Unknown
- Category Sink Drains
Dimensions
Length - Drains | 2.125 in |
Width | 2.125 in |
Height - Drains | 8.9375 in |
Details
Material of Construction - Drains | Brass |
Finish | Vibrant French Gold |
Description
Sturdy and reliable, this lavatory drain performs in the toughest of commercial settings. The non-removable metal stopper prevents loss or damage, and solid brass construction ensures years of outstanding performance. This model is available in an array of KOHLER finishes.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUBSHROOM BATHSHROOM OVERFLOW CVR (BTHSH620)
- NIBCO Press Caps, 1/2 (9172650HPC)
- SLOAN Guide Bushing Assembly Kit (EBV505A)
- LEGEND VALVE 2 X 3/4" GALV. HEX BUSHING (352-627C)
- KOHLER Decorative Grid Drain W/O Overflow (7108-BL)
- KOHLER Duostrainer Sink Drain And Strainer With Tailpiece (8801-BL)
- KOHLER Pop-Up Lav Drain W/O Overflow, Exposed (7114-BV)
- KOHLER Premier Drain W/Overflow (1035350-RGD)
- KOHLER Clicker Drain With Overflow (1035625-CP)
- KOHLER Clicker Drain W/O Overflow (33151-BV)
- ZURN 1/2" Pipe Dia., Galvanized Steel, Electronic, Trap Primer (Z1020XL-5-CW)
- Kohler Sink Drains