Shop All Sink Drains
Kohler
Lav Drain, #1377123-Bl
Mfr # 1377123-BL
Zoro # G708589262
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Drains 9.055 in
- Width 0.374 in
- Height - Drains 0.374 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1377123-BL
- Zoro # G708589262
- UPC # 195711017789
- Country of Origin Unknown
- Category Sink Drains
Dimensions
Length - Drains | 9.055 in |
Width | 0.374 in |
Height - Drains | 0.374 in |
Details
Finish | Matte Black |
Description
Lav Drain
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Icon 6-Jet Low Flow Brass Shower Head in Matte Black (S-2252-MB-E175)
- ZORO SELECT Tubing (1524-7501000-5)
- ZSI Beta Clamps, Standard, 2 In Pipe, SS (S7038S-SS)
- ZORO SELECT Tubing, Nylon, 3/8" I.D., 1/2" O.D. (ZUSA-HT-1560)
- KOHLER Bathroom Sink Grid Drain W/Out Overflow (7129-BL)
- KOHLER Clicker Drain With Overflow (25322-2MB)
- KOHLER Duostrainer Sink Drain And Strainer Basket, Less Tailpiece (8799-2MB)
- KOHLER Decorative Grid Drain W/O Overflow (7108-BL)
- KOHLER Clicker Drain W/O Overflow (33151-2MB)
- PLUMB PAK EXTENSION TUBE 1.5X16"" (PP41-16W)
- Kohler Sink Drains